

RULAND
RULAND
SP-26-A
RULAND RULAND
Description
SP-26-A CLAMP SHAFT COLLAR ; 2PIECE 1-5/8" BORE ALUM
1-5/8" Bore; Shaft Collar; Aluminum; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 7/8 Clamp Screw Size; Two Piece Split
Part #
SP-26-A
BDI #
801300
Details
113.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SP-26-A/p/801300
Your Price
$ 113.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.111
EAN
0634529020890
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 7/8
Set Screw
No
Keyway Yes/No
No
Other Features
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.23
Long Description
1-5/8" Bore; Shaft Collar; Aluminum; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 7/8 Clamp Screw Size; Two Piece Split
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh