Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SRG.E35-FA125 https://www.bdiexpress.com/medias/INDINAXXXXXX-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjF8aW1hZ2UvanBlZ3xhREZoTDJobE1DOHhNRFV5TURBeE5UWTJOekl6TUM5SlRrUkpUa0ZZV0ZoWVdGaGZVMUpIWHpNd01IZ3pNREF1YW5Cbnw0ZmRlOGIyNTQ5OWI2NWRlOGMzMDcyY2E2YmUxOGNiNDFjMzk3MmRiNzM5ZTNhMTYyOTViY2M5NjQ1YzIzMGI4
24862104 Collars 

INA INA

SRG.E35-FA125

Description

SRG.E35-FA125 ECCENTRIC COLLAR ; NON-RETURNABLE 35.07MMX55MMX17.6MM

Shaft Collar; 35MM Bore; 55MM Outside Diameter; 17.6MM Width; Eccentric; Corrotect Coating

Part #

SRG.E35-FA125

BDI #
24862104

Details

8.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.17
EAN
4012802812060
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.375
Product Detail
Shaft Collar
Product Specification
35MM Bore; 55MM Outside Diameter; 17.6MM Width; Eccentric; Corrotect Coating
Long Description
Shaft Collar; 35MM Bore; 55MM Outside Diameter; 17.6MM Width; Eccentric; Corrotect Coating