

BOSTON GEAR
BOSTON GEAR
SSC87
BOSTON GEAR BOSTON GEAR
Description
SSC87 SETSCREW COLLAR ; STAINLESS STEEL
Shaft Collar; 7/8" Bore; Not Threaded; 1-1/2" Outside Diameter; 9/16" Width; Stainless Steel; One Piece Solid
Part #
67748
BDI #
176712
Details
157.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SSC87/p/176712
Your Price
$ 157.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.083
EAN
0781711677483
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistant and Non-Magnetic
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67748
Long Description
Shaft Collar; 7/8" Bore; Not Threaded; 1-1/2" Outside Diameter; 9/16" Width; Stainless Steel; One Piece Solid
Width
0.563 Inch | 14.3 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh