https://www.bdiexpress.com/medias/INDXXXLCKCLR-TSP-2SPL-THD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwOXxpbWFnZS9qcGVnfGFHUXhMMmc1WVM4eE1EYzJOekU0TkRNNU5qTXhPQzlKVGtSWVdGaE1RMHREVEZKZlZGTlFYekpUVUV4ZlZFaEVYMU5UWHpNd01IZ3pNREF1YW5Cbnw5MWRmMDM3MzU4OWNhNDEzOTNlOWU0ZjFiOWVmMmNiMmRjMTMwZWRjMzIzMjFlY2RkZDAxMjBkNGI2MzJkMWEz
https://www.bdiexpress.com/medias/INDXXXLCKCLR-TSP-2SPL-THD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwOXxpbWFnZS9qcGVnfGFHUXhMMmc1WVM4eE1EYzJOekU0TkRNNU5qTXhPQzlKVGtSWVdGaE1RMHREVEZKZlZGTlFYekpUVUV4ZlZFaEVYMU5UWHpNd01IZ3pNREF1YW5Cbnw5MWRmMDM3MzU4OWNhNDEzOTNlOWU0ZjFiOWVmMmNiMmRjMTMwZWRjMzIzMjFlY2RkZDAxMjBkNGI2MzJkMWEz
RULAND
RULAND
TSP-7-20-SS
RULAND RULAND
Description
TSP-7-20-SS THREADED SHAFT COLLAR ; 2PIECE 7/16"-20 BORE SS
7/16-20 Bore Thread; Shaft Collar; Stainless Steel; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split Threaded
Part #
TSP-7-20-SS
BDI #
801673
Details
77.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/TSP-7-20-SS/p/801673
Your Price
$ 77.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.022
EAN
0634529029848
Product Group - BDI
M02194
Bore Threaded
7/16-20
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Threaded
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.05
Long Description
7/16-20 Bore Thread; Shaft Collar; Stainless Steel; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split Threaded
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Width
0.344 Inch | 8.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

