https://www.bdiexpress.com/medias/INDXXXLCKCLR-VG-2SPL-PLY-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxOHxpbWFnZS9qcGVnfGFHWXlMMmcwTmk4eE1EYzJPRE00T1RZd016TTFPQzlKVGtSWVdGaE1RMHREVEZKZlZrZGZNbE5RVEY5UVRGbGZTMWRmTXpBd2VETXdNQzVxY0djfDRkNGU4YzA0N2FmN2JhZTNjODIzNjliYzY4N2ZkOTA2M2MxYzRkYmIzODk3MzUzZmFjYmRkNmQ2NDNhMmI1NTg
https://www.bdiexpress.com/medias/INDXXXLCKCLR-VG-2SPL-PLY-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxOHxpbWFnZS9qcGVnfGFHWXlMMmcwTmk4eE1EYzJPRE00T1RZd016TTFPQzlKVGtSWVdGaE1RMHREVEZKZlZrZGZNbE5RVEY5UVRGbGZTMWRmTXpBd2VETXdNQzVxY0djfDRkNGU4YzA0N2FmN2JhZTNjODIzNjliYzY4N2ZkOTA2M2MxYzRkYmIzODk3MzUzZmFjYmRkNmQ2NDNhMmI1NTg
SYSTEM PLAST
SYSTEM PLAST
VG-SCK-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-SCK-100 LOCKING SHAFT COLLAR ; NON-RETURNABLE KEY 1" 6EA/PAK
Collar, Shaft; 1" Bore; Polyamide; Two Piece Split; 1-3/4" Outside Diameter; 0.55" Width; Keyway
Part #
VG-SCK-100
BDI #
341862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/VG-SCK-100/p/341862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.045
EAN
0787405462182
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Polyamide
Split or Solid Description
Two Piece Split
Set Screw
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.1
Long Description
Collar, Shaft; 1" Bore; Polyamide; Two Piece Split; 1-3/4" Outside Diameter; 0.55" Width; Keyway
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

