https://www.bdiexpress.com/medias/INDFEELCKASY-MINI-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMXxpbWFnZS9qcGVnfGFHRmxMMmcxWWk4eE1EYzJOalkwT0RBeE5qa3lOaTlKVGtSR1JVVk1RMHRCVTFsZlRVbE9TVjlMVjFKT1EwaGZXbE5VVEY4ek1EQjRNekF3TG1wd1p3fDU4YzU1YWNlZGJkZDE2ZmY0MTlhZDIyNDNhODFhZDYyYzIxOGI3NWMyMWJiYzYxNTczY2ViYzVjMDBhNmE4NTM
https://www.bdiexpress.com/medias/INDFEELCKASY-MINI-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMXxpbWFnZS9qcGVnfGFHRmxMMmcxWWk4eE1EYzJOalkwT0RBeE5qa3lOaTlKVGtSR1JVVk1RMHRCVTFsZlRVbE9TVjlMVjFKT1EwaGZXbE5VVEY4ek1EQjRNekF3TG1wd1p3fDU4YzU1YWNlZGJkZDE2ZmY0MTlhZDIyNDNhODFhZDYyYzIxOGI3NWMyMWJiYzYxNTczY2ViYzVjMDBhNmE4NTM
FENNER DRIVES
FENNER DRIVES
6202114
FENNER DRIVES FENNER DRIVES
Description
6202114 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 9/16" Bore; 1" Outside Diameter; 1-1/8" Length; Zinc Coated Steel; Mini Series
Part #
6202114
BDI #
17282673
Details
128.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202114/p/17282673
Your Price
$ 128.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.054
EAN
0662345001540
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 0.875 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202114
Weight / LBS
0.1
Long Description
Keyless Wrench Locking Assembly; 9/16" Bore; 1" Outside Diameter; 1-1/8" Length; Zinc Coated Steel; Mini Series
Outside Diameter
1 Inch | 25.4 Millimeter
Length
1.125 Inch | 28.575 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

