https://www.bdiexpress.com/medias/INDFEEASYXXX-MINI-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhRGszTDJoallTODVPRE0wTkRrME1EWTJOekU0TDBsT1JFWkZSVUZUV1ZoWVdGOU5TVTVKWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjI5M2E4MjkxZDgwOWVhODdjYmZiMjk4ZGMyNWU2MDE3NGZhYjNiNGY3ZDE1MzAxMmNkZjU2NTU4NDFkMDQ3
https://www.bdiexpress.com/medias/INDFEEASYXXX-MINI-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhRGszTDJoallTODVPRE0wTkRrME1EWTJOekU0TDBsT1JFWkZSVUZUV1ZoWVdGOU5TVTVKWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjI5M2E4MjkxZDgwOWVhODdjYmZiMjk4ZGMyNWU2MDE3NGZhYjNiNGY3ZDE1MzAxMmNkZjU2NTU4NDFkMDQ3
FENNER DRIVES
FENNER DRIVES
6202115
FENNER DRIVES FENNER DRIVES
Description
6202115 KEYLESS BUSHING ; 1" OD TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 5/8" Bore; 1" Outside Diameter; 1-1/8" Length; Keyless Wrench Locking Assembly; Zinc Coated Steel; Trantorque Mini Series
Part #
6202115
BDI #
17282674
Details
128.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202115/p/17282674
Your Price
$ 128.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.054
EAN
0662345001168
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
Trantorque Mini
Other Features
7/8 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.1
Long Description
Keyless Wrench Locking Assembly; 5/8" Bore; 1" Outside Diameter; 1-1/8" Length; Keyless Wrench Locking Assembly; Zinc Coated Steel; Trantorque Mini Series
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Length
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


