https://www.bdiexpress.com/medias/INDFEELCKASY-GT-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMHxpbWFnZS9qcGVnfGFEZ3pMMmcwTVM4eE1EYzJOakk0TXpVek9EUTJNaTlKVGtSR1JVVk1RMHRCVTFsZlIxUmZTMWRTVGtOSVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDVjYzU1M2RlNmFmM2EwY2JmMjQ3NjE4NGY2Y2ViOWYwNjE5NWVkNjlhOWE5YjJhODY1NTcxZTg1M2IwM2E2ZGQ
https://www.bdiexpress.com/medias/INDFEELCKASY-GT-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMHxpbWFnZS9qcGVnfGFEZ3pMMmcwTVM4eE1EYzJOakk0TXpVek9EUTJNaTlKVGtSR1JVVk1RMHRCVTFsZlIxUmZTMWRTVGtOSVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDVjYzU1M2RlNmFmM2EwY2JmMjQ3NjE4NGY2Y2ViOWYwNjE5NWVkNjlhOWE5YjJhODY1NTcxZTg1M2IwM2E2ZGQ
FENNER DRIVES
FENNER DRIVES
6202120
FENNER DRIVES FENNER DRIVES
Description
6202120 KEYLESS BUSHING ; 1-1/2" OD TRANTORQUE GT STEEL
Keyless Wrench Locking Assembly; 5/8" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; GT Series
Part #
6202120
BDI #
17282676
Details
185.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202120/p/17282676
Your Price
$ 185.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345003513
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202120
Weight / LBS
0.5
Long Description
Keyless Wrench Locking Assembly; 5/8" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; GT Series
Length
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

