Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6202160 https://www.bdiexpress.com/medias/INDFEELCKASY-GT-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMHxpbWFnZS9qcGVnfGFEZ3pMMmcwTVM4eE1EYzJOakk0TXpVek9EUTJNaTlKVGtSR1JVVk1RMHRCVTFsZlIxUmZTMWRTVGtOSVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDVjYzU1M2RlNmFmM2EwY2JmMjQ3NjE4NGY2Y2ViOWYwNjE5NWVkNjlhOWE5YjJhODY1NTcxZTg1M2IwM2E2ZGQ
17282678 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

6202160

Description

6202160 KEYLESS BUSHING ; 1-1/2" OD TRANTORQUE GT STEEL

Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; GT Series

Part #

6202160

BDI #
17282678

Details

185.16 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 185.16 / each BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345003650
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
Trantorque GT 3/4" ZN
Manufacturer Internal Number
6202160
Weight / LBS
0.5
Long Description
Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; GT Series
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh