FENNER DRIVES
FENNER DRIVES
6410025
FENNER DRIVES FENNER DRIVES
Description
6410025 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 1/4" Bore; 5/8" Outside Diameter; 0-3/4" Length; Steel; Mini Series
Part #
6410025
BDI #
19305549
Details
83.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6410025/p/19305549
Your Price
$ 83.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.027
EAN
0662345064118
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 0.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6410025
Weight / LBS
0.1
Long Description
Keyless Wrench Locking Assembly; 1/4" Bore; 5/8" Outside Diameter; 0-3/4" Length; Steel; Mini Series
Outside Diameter
0.625 Inch | 15.875 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Length
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


