FENNER DRIVES
FENNER DRIVES
6410050
FENNER DRIVES FENNER DRIVES
Description
6410050 KEYLESS BUSHING ; 7/8 OD TRANTORQUE MINI STEEL
Keyless Wrench Locking Assembly; 1/2" Bore; 7/8" Outside Diameter; 1" Length; Steel; Mini Series
Part #
6410050
BDI #
19305553
Details
95.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6410050/p/19305553
Your Price
$ 95.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.05
EAN
0662345064156
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 0.75 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6410050
Weight / LBS
0.1
Long Description
Keyless Wrench Locking Assembly; 1/2" Bore; 7/8" Outside Diameter; 1" Length; Steel; Mini Series
Outside Diameter
0.875 Inch | 22.23 Millimeter
Length
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


