Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6410081 https://www.bdiexpress.com/medias/INDFEELCKASY-OE-KWRNCH-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTV8aW1hZ2UvanBlZ3xhRFkwTDJnNE9DODVNekUxTURZeE9UZzVOREEyTG1wd1p3fDQyZmE1MjU2OTQ5MTVmNDZjOWNmNzNiYjkwMjA3MzE3NTMyNGVmNzgyZDU4ZWYyZTRiNTllNGU5NmFhYjNkOGU
19305558 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

6410081

Description

6410081 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE OE STEEL

Keyless Wrench Locking Assembly; 13/16" Bore; 1-3/8" Outside Diameter; 1-9/32" Length; Steel; OE Series

Part #

6410081

BDI #
19305558

Details

141.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.136
EAN
0662345064439
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.25 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
Trantorque OE 13/16"
Manufacturer Internal Number
6410081
Weight / LBS
0.2
Long Description
Keyless Wrench Locking Assembly; 13/16" Bore; 1-3/8" Outside Diameter; 1-9/32" Length; Steel; OE Series
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length
1.281 Inch | 32.537 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh