FENNER DRIVES
FENNER DRIVES
6410088
FENNER DRIVES FENNER DRIVES
Description
6410088 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE OE STEEL
Keyless Wrench Locking Assembly; 7/8" Bore; 1-3/8" Outside Diameter; 1-1/4" Length; Keyless Wrench Locking Assembly; Steel; Trantorque OE Series
Part #
6410088
BDI #
21531082
Details
136.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6410088/p/21531082
Your Price
$ 136.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.127
EAN
0662345025225
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Trantorque OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.25 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.2
Long Description
Keyless Wrench Locking Assembly; 7/8" Bore; 1-3/8" Outside Diameter; 1-1/4" Length; Keyless Wrench Locking Assembly; Steel; Trantorque OE Series
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh