FENNER DRIVES
FENNER DRIVES
6940112UP
FENNER DRIVES FENNER DRIVES
Description
7/8 TRANTORQUE STEEL ; KEYLESS BUSHING
Keyless Wrench Locking Assembly; 1/2" Bore; 7/8" Outside Diameter; 3/4" Length; Keyless Wrench Locking Assembly; Steel; Trantorque S Series
Part #
6940112UP
BDI #
21490330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6940112UP/p/21490330
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Trantorque S
Other Features
7/8 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Long Description
Keyless Wrench Locking Assembly; 1/2" Bore; 7/8" Outside Diameter; 3/4" Length; Keyless Wrench Locking Assembly; Steel; Trantorque S Series
Length
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



