

FENNER DRIVES
FENNER DRIVES
6980400X
FENNER DRIVES FENNER DRIVES
Description
6980400X KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 1-1/2" Bore; 2-3/8" Outside Diameter; 3-7/64" Length; Zinc Coated Steel; NT Series
Part #
6980400X
BDI #
17282785
Details
511.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6980400X/p/17282785
Your Price
$ 511.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.885
EAN
0662345016988
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
NT
Other Features
Self Centering | 2 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6980400X
Weight / LBS
1.95
Long Description
Keyless Wrench Locking Assembly; 1-1/2" Bore; 2-3/8" Outside Diameter; 3-7/64" Length; Zinc Coated Steel; NT Series
Additional Length for Cap
0 Inch | 0 Millimeter
Length
3.094 Inch | 78.588 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh