https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7005-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNnxpbWFnZS9qcGVnfGFEQTBMMmd3WVM4eE1EYzNNREUzTXpJNU5qWTNNQzlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF3TlY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTg0NjQ0ZWJlMzFkOWQ1ZDhjMzBhYWM5MWFhNjg4MDUzNGEyMDAyNWEzMzdjZWY3NmU1YWNkNzYxN2IzZGEyZQ
https://www.bdiexpress.com/medias/INDRINASYXXX-RFN7005-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNnxpbWFnZS9qcGVnfGFEQTBMMmd3WVM4eE1EYzNNREUzTXpJNU5qWTNNQzlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9OekF3TlY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTg0NjQ0ZWJlMzFkOWQ1ZDhjMzBhYWM5MWFhNjg4MDUzNGEyMDAyNWEzMzdjZWY3NmU1YWNkNzYxN2IzZGEyZQ
RINGFEDER CORP
RINGFEDER CORP
7005 55X85
RINGFEDER CORP RINGFEDER CORP
Description
7005 55X85 LOCKING ASSEMBLY
Keyless Screw Locking Assembly; 55MM Bore; 85MM Outside Diameter; 66MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; RFN 7005 Series; M8 Cap Screw
Part #
7005-055
BDI #
21521739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/7005-55X85/p/21521739
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.6
EAN
0842058104176
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7005
Cap Screw
M8
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Long Description
Keyless Screw Locking Assembly; 55MM Bore; 85MM Outside Diameter; 66MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; RFN 7005 Series; M8 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length
2.598 Inch | 66 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

