

FENNER DRIVES
FENNER DRIVES
B-LOC B103 110MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 110MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 110MM Bore; 155MM Outside Diameter; 45MM Length; Steel; B103 Series; M12 X 35 Cap Screw
Part #
T301110
BDI #
17283487
Details
507.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-110MM/p/17283487
Your Price
$ 507.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.99
EAN
0662345058858
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M12 X 35
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 110mm x 155mm
Manufacturer Internal Number
T301110
Weight / LBS
6.614
Long Description
Keyless Screw Locking Assembly; 110MM Bore; 155MM Outside Diameter; 45MM Length; Steel; B103 Series; M12 X 35 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.772 Inch | 45 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh