https://www.bdiexpress.com/medias/INDFEELCKASY-B103-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEUmtMMmhqTkM4eE1EYzJPVE0zTkRjd056YzBNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdNMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDdhN2E2MzI1MDdjMWE4MmQ3N2Q5ODNhMzQzODVhYWQzZDIzYmNjNTU0MzQ5YjViYjBmZDVlZThiYTY3NGM4N2U
https://www.bdiexpress.com/medias/INDFEELCKASY-B103-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEUmtMMmhqTkM4eE1EYzJPVE0zTkRjd056YzBNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdNMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDdhN2E2MzI1MDdjMWE4MmQ3N2Q5ODNhMzQzODVhYWQzZDIzYmNjNTU0MzQ5YjViYjBmZDVlZThiYTY3NGM4N2U
FENNER DRIVES
FENNER DRIVES
B-LOC B103 18MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 18MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 18MM Bore; 47MM Outside Diameter; 28.5MM Length; Steel; B103 Series; M6 X 20 Cap Screw
Part #
T301018
BDI #
17283471
Details
110.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-18MM/p/17283471
Your Price
$ 110.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345058698
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M6 X 20
Other Features
5 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 18mm x 47mm
Manufacturer Internal Number
T301018
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 18MM Bore; 47MM Outside Diameter; 28.5MM Length; Steel; B103 Series; M6 X 20 Cap Screw
Length
1.122 Inch | 28.5 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

