https://www.bdiexpress.com/medias/INDFEELCKASY-B106-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMXxpbWFnZS9qcGVnfGFHWXdMMmhsWVM4eE1EYzJOak16TWpNMk1qYzRNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdObDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY3ZDRhYmQ2NDU4ODYzOWNlZGM4MzgzMjc1YWFmMGJkNTNkNjVmNDIxZTdlZDVmNTk0MzBiYjY0NGQ4ZjgyZjc
https://www.bdiexpress.com/medias/INDFEELCKASY-B106-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMXxpbWFnZS9qcGVnfGFHWXdMMmhsWVM4eE1EYzJOak16TWpNMk1qYzRNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdObDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY3ZDRhYmQ2NDU4ODYzOWNlZGM4MzgzMjc1YWFmMGJkNTNkNjVmNDIxZTdlZDVmNTk0MzBiYjY0NGQ4ZjgyZjc
FENNER DRIVES
FENNER DRIVES
B-LOC B106 170MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B106 170MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 65MM Length; Steel; B106 Series; M14 X 40 Cap Screw
Part #
B601170
BDI #
17283004
Details
1248.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B106-170MM/p/17283004
Your Price
$ 1,248.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.2
EAN
0662345044233
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M14 X 40
Other Features
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B106 170mm x 225mm
Manufacturer Internal Number
B601170
Weight / LBS
17.637
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 65MM Length; Steel; B106 Series; M14 X 40 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Length
2.559 Inch | 65 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

