https://www.bdiexpress.com/medias/INDFEELCKASY-B106-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMXxpbWFnZS9qcGVnfGFHWXdMMmhsWVM4eE1EYzJOak16TWpNMk1qYzRNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdObDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY3ZDRhYmQ2NDU4ODYzOWNlZGM4MzgzMjc1YWFmMGJkNTNkNjVmNDIxZTdlZDVmNTk0MzBiYjY0NGQ4ZjgyZjc
https://www.bdiexpress.com/medias/INDFEELCKASY-B106-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMXxpbWFnZS9qcGVnfGFHWXdMMmhsWVM4eE1EYzJOak16TWpNMk1qYzRNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdObDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGY3ZDRhYmQ2NDU4ODYzOWNlZGM4MzgzMjc1YWFmMGJkNTNkNjVmNDIxZTdlZDVmNTk0MzBiYjY0NGQ4ZjgyZjc
FENNER DRIVES
FENNER DRIVES
B-LOC B106 6-7/16IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B106 6-7/16IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 2.559" Length; Steel; B106 Series; M14 X 40 Cap Screw
Part #
B602607
BDI #
17283019
Details
1248.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B106-6-7-16IN/p/17283019
Your Price
$ 1,248.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.97
EAN
0662345044592
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M14 X 40
Other Features
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B106 6-7/16"
Manufacturer Internal Number
B602607
Weight / LBS
20
Long Description
Keyless Screw Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 2.559" Length; Steel; B106 Series; M14 X 40 Cap Screw
Bore
6.438 Inch | 163.525 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Length
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

