https://www.bdiexpress.com/medias/INDFEELCKASY-B109-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4NXxpbWFnZS9qcGVnfGFHUTFMMmd6TkM4eE1EYzJOak0yTXpVNU1EWTROaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdPVjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDc3MzBhOGNmYmRjZWFiODI5ZTZhYTAzMmE3MTgwODhlZTQ3NTlhZDIzOTc2YWZkNDRlYjhlZTBkMGY5ZDgyM2I
https://www.bdiexpress.com/medias/INDFEELCKASY-B109-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4NXxpbWFnZS9qcGVnfGFHUTFMMmd6TkM4eE1EYzJOak0yTXpVNU1EWTROaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdPVjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDc3MzBhOGNmYmRjZWFiODI5ZTZhYTAzMmE3MTgwODhlZTQ3NTlhZDIzOTc2YWZkNDRlYjhlZTBkMGY5ZDgyM2I
FENNER DRIVES
FENNER DRIVES
B-LOC B109 8MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B109 8MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 8MM Bore; 22.23MM Outside Diameter; 16.5MM Length; Steel; B109 Series; M4 X 12 Cap Screw
Part #
T901008
BDI #
17283593
Details
118.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B109-8MM/p/17283593
Your Price
$ 118.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345062060
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B109
Cap Screw
M4 X 12
Other Features
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B109 Mini 8mm
Manufacturer Internal Number
T901008
Weight / LBS
0.11
Long Description
Keyless Screw Locking Assembly; 8MM Bore; 22.23MM Outside Diameter; 16.5MM Length; Steel; B109 Series; M4 X 12 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
0.875 Inch | 22.23 Millimeter
Bore
0.315 Inch | 8 Millimeter
Length
0.65 Inch | 16.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

