https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
FENNER DRIVES
FENNER DRIVES
B-LOC B112 170MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 170MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 149MM Length; Steel; B112 Series; M16 X 110 Cap Screw
Part #
T121170
BDI #
17283429
Details
3276.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-170MM/p/17283429
Your Price
$ 3,276.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
16.31
EAN
0662345057516
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M16 X 110
Other Features
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 170mm x 225mm
Manufacturer Internal Number
T121170
Weight / LBS
35.274
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 149MM Length; Steel; B112 Series; M16 X 110 Cap Screw
Bore
6.693 Inch | 170 Millimeter
Length
5.866 Inch | 149 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

