https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
FENNER DRIVES
FENNER DRIVES
B-LOC B112 190MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 190MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 149MM Length; Steel; B112 Series; M16 X 110 Cap Screw
Part #
T121190
BDI #
17283431
Details
3492.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-190MM/p/17283431
Your Price
$ 3,492.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
19.71
EAN
0662345057530
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M16 X 110
Other Features
16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 190mm x 250mm
Manufacturer Internal Number
T121190
Weight / LBS
44.092
Long Description
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 149MM Length; Steel; B112 Series; M16 X 110 Cap Screw
Length
5.866 Inch | 149 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

