Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B112 2-11/16IN https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
17283434 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B112 2-11/16IN

Description

B-LOC B112 2-11/16IN KEYLESS BUSHING

Keyless Screw Locking Assembly; 2-11/16" Bore; 4.331" Outside Diameter; 3.15" Length; Steel; B112 Series; M10 X 60 Cap Screw

Part #

T122211

BDI #
17283434

Details

617.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 617.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.94
EAN
0662345057851
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M10 X 60
Other Features
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B112 2-11/16"
Manufacturer Internal Number
T122211
Weight / LBS
7
Long Description
Keyless Screw Locking Assembly; 2-11/16" Bore; 4.331" Outside Diameter; 3.15" Length; Steel; B112 Series; M10 X 60 Cap Screw
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh