https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
FENNER DRIVES
FENNER DRIVES
B-LOC B112 48MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 48MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 48MM Bore; 80MM Outside Diameter; 66MM Length; Steel; B112 Series; M8 X 55 Cap Screw
Part #
T121048
BDI #
17283424
Details
466.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-48MM/p/17283424
Your Price
$ 466.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.22
EAN
0662345057424
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M8 X 55
Other Features
8 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 48mm x 80mm
Manufacturer Internal Number
T121048
Weight / LBS
2.866
Long Description
Keyless Screw Locking Assembly; 48MM Bore; 80MM Outside Diameter; 66MM Length; Steel; B112 Series; M8 X 55 Cap Screw
Bore
1.89 Inch | 48 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.598 Inch | 66 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

