https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
FENNER DRIVES
FENNER DRIVES
B-LOC B115 100MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B115 100MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 72MM Length; Steel; B115 Series; M12 X 60 Cap Screw
Part #
B151100
BDI #
17282879
Details
858.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B115-100MM/p/17282879
Your Price
$ 858.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.99
EAN
0662345042796
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 60
Other Features
10 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B115 100mm x 145mm
Manufacturer Internal Number
B151100
Weight / LBS
8.818
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 72MM Length; Steel; B115 Series; M12 X 60 Cap Screw
Outside Diameter
5.709 Inch | 145 Millimeter
Length
2.835 Inch | 72 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

