https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
FENNER DRIVES
FENNER DRIVES
B-LOC B115 5IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B115 5IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 5" Bore; 7.087" Outside Diameter; 3.189" Length; Steel; B115 Series; M12 X 70 Cap Screw
Part #
T152500
BDI #
17283466
Details
1401.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B115-5IN/p/17283466
Your Price
$ 1,401.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.8
EAN
0662345058605
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 70
Other Features
14 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B115 5"
Manufacturer Internal Number
T152500
Weight / LBS
15
Long Description
Keyless Screw Locking Assembly; 5" Bore; 7.087" Outside Diameter; 3.189" Length; Steel; B115 Series; M12 X 70 Cap Screw
Outside Diameter
7.087 Inch | 180 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
3.189 Inch | 81 Millimeter
Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

