https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
FENNER DRIVES
FENNER DRIVES
B-LOC B115 6IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B115 6IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 6" Bore; 8.268" Outside Diameter; 3.228" Length; Steel; B115 Series; M12 X 70 Cap Screw
Part #
T152600
BDI #
17283468
Details
1618.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B115-6IN/p/17283468
Your Price
$ 1,618.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
7.43
EAN
0662345058612
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 70
Other Features
16 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B115 6"
Manufacturer Internal Number
T152600
Weight / LBS
19
Long Description
Keyless Screw Locking Assembly; 6" Bore; 8.268" Outside Diameter; 3.228" Length; Steel; B115 Series; M12 X 70 Cap Screw
Outside Diameter
8.268 Inch | 210 Millimeter
Length
3.228 Inch | 82 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

