Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B117 190MM https://www.bdiexpress.com/medias/INDFEELCKASY-B117-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NnxpbWFnZS9qcGVnfGFEZG1MMmhtT1M4eE1EYzJOekUwTmpjeE16RXhPQzlKVGtSR1JVVk1RMHRCVTFsZlFqRXhOMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3YjNiOGY4MTc3OTdiOGYyMjExNmNmMDVhNTFkOGMyYTg3YWE0MjA5OWEwMDFhYWZmMzYzOTgxZTc4N2I4ZjI
19305571 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B117 190MM

Description

B-LOC B117 190MM

Keyless Screw Locking Assembly; 190MM Bore; 270MM Outside Diameter; 122MM Length; Steel; B117 Series; M20 X 70 | M16 X 110 Cap Screw

Part #

B-LOC B117 190MM

BDI #
19305571

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
14.165
EAN
0662345124782
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M20 X 70 | M16 X 110
Other Features
10 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B117 190mm x 270mm
Manufacturer Internal Number
B171190
Weight / LBS
48.502
Long Description
Keyless Screw Locking Assembly; 190MM Bore; 270MM Outside Diameter; 122MM Length; Steel; B117 Series; M20 X 70 | M16 X 110 Cap Screw
Length
4.803 Inch | 122 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh