Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B400 1-3/16IN https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
17283485 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B400 1-3/16IN

Description

B-LOC B400 1-3/16IN KEYLESS BUSHING

Keyless Screw Locking Assembly; 1-3/16" Bore; 2.159" Outside Diameter; 0.787" Length; 0.237" Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw

Part #

T402103

BDI #
17283485

Details

98.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 98.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345063418
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M6 X 18
Other Features
10 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B400 1-3/16"
Manufacturer Internal Number
T402103
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 1-3/16" Bore; 2.159" Outside Diameter; 0.787" Length; 0.237" Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.159 Inch | 54.839 Millimeter
Length
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh