https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
FENNER DRIVES
FENNER DRIVES
B-LOC B400 18MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 18MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 18MM Bore; 47MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw
Part #
T401018
BDI #
17283509
Details
57.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-18MM/p/17283509
Your Price
$ 57.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345059305
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 18mm x 47mm
Manufacturer Internal Number
T401018
Weight / LBS
0.441
Long Description
Keyless Screw Locking Assembly; 18MM Bore; 47MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw
Bore
0.709 Inch | 18 Millimeter
Length
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

