https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
FENNER DRIVES
FENNER DRIVES
B-LOC B400 2-3/8IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 2-3/8IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 2-3/8" Bore; 3-17/32" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; B400 Series; M8 X 22 Cap Screw
Part #
T402206
BDI #
17283504
Details
140.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-2-3-8IN/p/17283504
Your Price
$ 140.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.635
EAN
0662345063432
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M8 X 22
Other Features
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 2-3/8"
Manufacturer Internal Number
T402206
Weight / LBS
1.4
Long Description
Keyless Screw Locking Assembly; 2-3/8" Bore; 3-17/32" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; B400 Series; M8 X 22 Cap Screw
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
3.531 Inch | 89.687 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

