

FENNER DRIVES
FENNER DRIVES
B-LOC B400 25MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 25MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 25MM Bore; 50MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw
Part #
B401025
BDI #
17282932
Details
84.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-25MM/p/17282932
Your Price
$ 84.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345043397
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M6 X 18
Other Features
9 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 25mm x 50mm
Manufacturer Internal Number
B401025
Weight / LBS
0.441
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 50MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.984 Inch | 25 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh