https://www.bdiexpress.com/medias/INDFEEASYXXX-B400-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MnxpbWFnZS9qcGVnfGFERTNMMmd6WlM4eE1EYzJPVGs0TnpZMk5UazFNQzlKVGtSR1JVVkJVMWxZV0ZoZlFqUXdNRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w4N2RhNTg2MzY1NWQ5YTk5NzZlMTk5ZDVlYzZjYWM0MTZmNzdhYmEzMTk0N2RiMGNlZTEyMWM0MDExNzNhMmE4
https://www.bdiexpress.com/medias/INDFEEASYXXX-B400-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MnxpbWFnZS9qcGVnfGFERTNMMmd6WlM4eE1EYzJPVGs0TnpZMk5UazFNQzlKVGtSR1JVVkJVMWxZV0ZoZlFqUXdNRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w4N2RhNTg2MzY1NWQ5YTk5NzZlMTk5ZDVlYzZjYWM0MTZmNzdhYmEzMTk0N2RiMGNlZTEyMWM0MDExNzNhMmE4
FENNER DRIVES
FENNER DRIVES
B-LOC B400 7/8IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 7/8IN KEYLESS BUSHING ; 1.85" OD 0.669" L
Keyless Screw Locking Assembly; 7/8" Bore; 1.85" Outside Diameter; 0.787" Length; Keyless Screw Locking Assembly; 0.237" Additional Length; Steel; B400 Series; M6 X 18 Cap Screw
Part #
B402014
BDI #
21434508
Details
57.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-7-8IN/p/21434508
Your Price
$ 57.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345043717
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M6 X 18
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.5
Long Description
Keyless Screw Locking Assembly; 7/8" Bore; 1.85" Outside Diameter; 0.787" Length; Keyless Screw Locking Assembly; 0.237" Additional Length; Steel; B400 Series; M6 X 18 Cap Screw
Length
0.787 Inch | 19.99 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

