https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
FENNER DRIVES
FENNER DRIVES
B-LOC B800 10MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 10MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 10MM Bore; 16MM Outside Diameter; 27MM Length; Steel; B800 Series; M4 X 10 Cap Screw
Part #
B801010
BDI #
17283023
Details
165.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-10MM/p/17283023
Your Price
$ 165.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.181
EAN
0662345044646
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M4 X 10
Other Features
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 10mm x 16mm
Manufacturer Internal Number
B801010
Weight / LBS
0.22
Long Description
Keyless Screw Locking Assembly; 10MM Bore; 16MM Outside Diameter; 27MM Length; Steel; B800 Series; M4 X 10 Cap Screw
Outside Diameter
0.63 Inch | 16 Millimeter
Length
1.063 Inch | 27 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

