https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
FENNER DRIVES
FENNER DRIVES
B-LOC B800 16MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 16MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 16MM Bore; 24MM Outside Diameter; 37MM Length; Steel; B800 Series; M6 X 16 Cap Screw
Part #
B801016
BDI #
17283027
Details
174.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-16MM/p/17283027
Your Price
$ 174.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345044660
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M6 X 16
Other Features
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 16mm x 24mm
Manufacturer Internal Number
B801016
Weight / LBS
0.441
Long Description
Keyless Screw Locking Assembly; 16MM Bore; 24MM Outside Diameter; 37MM Length; Steel; B800 Series; M6 X 16 Cap Screw
Outside Diameter
0.945 Inch | 24 Millimeter
Length
1.457 Inch | 37 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

