https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
FENNER DRIVES
FENNER DRIVES
B-LOC B800 18MM
FENNER DRIVES FENNER DRIVES
Description
B800 18MM B-LOC KEYLESS BUSHING
Keyless Screw Locking Assembly; 18MM Bore; 26MM Outside Diameter; 40MM Length; Steel; B800 Series; M6 X 16 Cap Screw
Part #
B801018
BDI #
17283028
Details
190.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-18MM/p/17283028
Your Price
$ 190.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345044677
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M6 X 16
Other Features
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 18mm x 26mm
Manufacturer Internal Number
B801018
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 18MM Bore; 26MM Outside Diameter; 40MM Length; Steel; B800 Series; M6 X 16 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.709 Inch | 18 Millimeter
Length
1.575 Inch | 40 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

