B-LOC B800 80MM https://www.bdiexpress.com/medias/INDFEELCKASY-B800-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFESm1MMmc0WlM4eE1EYzNNVEV5TURFeU9EQXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqZ3dNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQwMDc1OGI2YzIyOTNlZjYwMDVhZjI2YjczN2VjMzE2NTM1YmRmYmE0ZmY0YjE4NjM3N2RiN2IyZGUwYzBmODQ
17283573 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B800 80MM

Description

B-LOC B800 80MM KEYLESS BUSHING

Keyless Screw Locking Assembly; 80MM Bore; 100MM Outside Diameter; 96MM Length; Steel; B800 Series; M10 X 25 Cap Screw

Part #

T8080

BDI #
17283573

Details

1045.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,045.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.44
EAN
0662345061650
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B800 80mm x 100mm
Manufacturer Internal Number
T8080
Weight / LBS
6.614
Long Description
Keyless Screw Locking Assembly; 80MM Bore; 100MM Outside Diameter; 96MM Length; Steel; B800 Series; M10 X 25 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Length
3.78 Inch | 96 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh