https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
CLIMAX METAL
CLIMAX METAL
C415M-220x285
CLIMAX METAL CLIMAX METAL
Description
C415M-220X285 KEYLESS LOCKING ASSEMBLY ; 8.661" ID X 11.22" OD
Keyless Locking Assembly; 220MM Bore; 285MM Outside Diameter; 110.998MM Length; 127MM Length Including Cap; Steel; C415 Series; M16 X 90 Cap Screw
Part #
C415M-220X285
BDI #
194485
Details
4487.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415M-220x285/p/194485
Your Price
$ 4,487.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
42
EAN
0044861047439
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M16 X 90
Other Features
15 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415M-220X285
Weight / LBS
8
Long Description
Keyless Locking Assembly; 220MM Bore; 285MM Outside Diameter; 110.998MM Length; 127MM Length Including Cap; Steel; C415 Series; M16 X 90 Cap Screw
Length
4.37 Inch | 110.998 Millimeter
Outside Diameter
11.22 Inch | 285 Millimeter
Bore
8.661 Inch | 220 Millimeter
Length Including Cap
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

