https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
CLIMAX METAL
CLIMAX METAL
C732M-68
CLIMAX METAL CLIMAX METAL
Description
C732M-68 SHRINK DISC ; 68MM BORE STANDARD DUTY
Keyless Shrink Disc; 68MM Bore; 119.888MM Outside Diameter; 39.116MM Length; Steel; C732 Series; M8 X 35 Cap Screw
Part #
C732M-68
BDI #
194636
Details
684.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C732M-68/p/194636
Your Price
$ 684.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3
EAN
0044861039779
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C732
Cap Screw
M8 X 35
Other Features
8 Locking Screws | Heavy Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C732M-68
Weight / LBS
3
Long Description
Keyless Shrink Disc; 68MM Bore; 119.888MM Outside Diameter; 39.116MM Length; Steel; C732 Series; M8 X 35 Cap Screw
Length Including Cap
0 Inch | 0 Millimeter
Outside Diameter
4.72 Inch | 119.888 Millimeter
Length
1.54 Inch | 39.116 Millimeter
Bore
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

