https://www.bdiexpress.com/medias/INDPTILCKASY-KLAA-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzB8aW1hZ2UvanBlZ3xhREEzTDJnM05TODVPRE0wTkRrek5qUXdOek0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURUZCWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYzc4NWNlYzM0NGVjZjNlOTIyMWQ3M2UwZTQ5MTU5NzAxMjc0ZmIzMWIwZTdlM2EzMzAxNmM4YmUwNGJhZDQ
https://www.bdiexpress.com/medias/INDPTILCKASY-KLAA-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzB8aW1hZ2UvanBlZ3xhREEzTDJnM05TODVPRE0wTkRrek5qUXdOek0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURUZCWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYzc4NWNlYzM0NGVjZjNlOTIyMWQ3M2UwZTQ5MTU5NzAxMjc0ZmIzMWIwZTdlM2EzMzAxNmM4YmUwNGJhZDQ
PT INTERNATIONAL
PT INTERNATIONAL
KLAA95/135
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAA95/135 KEYLESS BUSHING ; KEYLESS HUB SERIES AA 95/135
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; KLAA Series; M10 X 30 Cap Screw
Part #
2101015908
BDI #
19419520
Details
256.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAA95-135/p/19419520
Your Price
$ 256.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.087
EAN
0800675278786
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAA
Cap Screw
M10 X 30
Other Features
10 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLAA95/135
Weight / LBS
4.63
Long Description
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; KLAA Series; M10 X 30 Cap Screw
Length
1.575 Inch | 40 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

