https://www.bdiexpress.com/medias/INDPTILCKASY-KLBB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzN8aW1hZ2UvanBlZ3xhRGxrTDJnM05DODVPRE0wTkRrek5qQTNPVFkyTDBsT1JGQlVTVXhEUzBGVFdWOUxURUpDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU5MTNjYTJkMjExYzFmZjFmODI5ZGQ0NzUwMGZkY2JlZWIxMjc3YWIyYjQzMzRiMmRkNzRmMGUyMzA5MjczMzM
https://www.bdiexpress.com/medias/INDPTILCKASY-KLBB-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzN8aW1hZ2UvanBlZ3xhRGxrTDJnM05DODVPRE0wTkRrek5qQTNPVFkyTDBsT1JGQlVTVXhEUzBGVFdWOUxURUpDWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU5MTNjYTJkMjExYzFmZjFmODI5ZGQ0NzUwMGZkY2JlZWIxMjc3YWIyYjQzMzRiMmRkNzRmMGUyMzA5MjczMzM
SATI
SATI
KLBB32/65 NR. KLBB232
SATI SATI
Description
SATI KLBB32/65 NR. KLBB232
Keyless Screw Locking Assembly; 32MM Bore; 72MM Outside Diameter; 31MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLBB Series; M8 X 25 Cap Screw
Part #
KLBB32/65 NR. KLBB232
BDI #
17027038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLBB32-65-NR-KLBB232/p/17027038
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.6
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLBB
Cap Screw
M8 X 25
Other Features
5 Locking Screws | Self Centering | Pre-Assembled | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 32MM Bore; 72MM Outside Diameter; 31MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLBB Series; M8 X 25 Cap Screw
Outside Diameter
2.835 Inch | 72 Millimeter
Length
1.22 Inch | 31 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

