https://www.bdiexpress.com/medias/INDPTILCKASY-KLCC-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhRFprTDJnM1lpODVPRE0wTkRrek9EQTBOVGMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURU5EWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDcwYjM4YzkyZDFmZWUwOGNjYjc0YjQ0NTkyZjZlOTM1M2MxYTgxNWUzNDQ3NjRkNTliNGI1MTdiOGYwM2Q2OWY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLCC-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDV8aW1hZ2UvanBlZ3xhRFprTDJnM1lpODVPRE0wTkRrek9EQTBOVGMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURU5EWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDcwYjM4YzkyZDFmZWUwOGNjYjc0YjQ0NTkyZjZlOTM1M2MxYTgxNWUzNDQ3NjRkNTliNGI1MTdiOGYwM2Q2OWY
PT INTERNATIONAL
PT INTERNATIONAL
KLCC120/155
PT INTERNATIONAL PT INTERNATIONAL
Description
KLCC120/155 KEYLESS BUSHING ; KEYLESS HUB SERIES CC 120/155
Keyless Screw Locking Assembly; 120MM Bore; 155MM Outside Diameter; 127MM Length; 12MM Additional Length for Cap; Steel; KLCC Series; M12 X 30 Cap Screw
Part #
2101015977
BDI #
19419589
Details
1061.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLCC120-155/p/19419589
Your Price
$ 1,061.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
10.297
EAN
0800675279882
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLCC
Cap Screw
M12 X 30
Other Features
16 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLCC120/155
Weight / LBS
22.708
Long Description
Keyless Screw Locking Assembly; 120MM Bore; 155MM Outside Diameter; 127MM Length; 12MM Additional Length for Cap; Steel; KLCC Series; M12 X 30 Cap Screw
Additional Length for Cap
0.472 Inch | 12 Millimeter
Length
5 Inch | 127 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

