Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLGG190/250 https://www.bdiexpress.com/medias/INDPTILCKASY-KLGG-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1OXxpbWFnZS9qcGVnfGFHUTBMMmczTXk4eE1EYzNNREU0TWprNU5UazVPQzlKVGtSUVZFbE1RMHRCVTFsZlMweEhSMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDZiNDUzOGY0OWIxODY0MTA0ODgwNmQ3ZmI2ZmNjYjZlMzU5MGFmMDMxMDI5MjFjOTg1MDkyYWNkMmY5YTRlNjE
19419751 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLGG190/250

Description

KLGG190/250 KEYLESS BUSHING ; KEYLESS HUB SERIES GG 190/250

Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 52MM Length; 14MM Additional Length for Cap; Steel; KLGG Series; M14 X 45 Cap Screw

Part #

2101016171

BDI #
19419751

Details

997.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 997.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
7.984
EAN
0080067528174
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M14 X 45
Other Features
28 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLGG190/250
Weight / LBS
17.637
Long Description
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 52MM Length; 14MM Additional Length for Cap; Steel; KLGG Series; M14 X 45 Cap Screw
Outside Diameter
9.843 Inch | 250 Millimeter
Length
2.047 Inch | 52 Millimeter
Bore
7.48 Inch | 190 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh