

PT INTERNATIONAL
PT INTERNATIONAL
KLGG80/120
PT INTERNATIONAL PT INTERNATIONAL
Description
KLGG80/120 KEYLESS BUSHING ; KEYLESS HUB SERIES GG 80/120
Keyless Screw Locking Assembly; 80MM Bore; 120MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; KLGG Series; M10 X 25 Cap Screw
Part #
2101016199
BDI #
19419779
Details
192.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG80-120/p/19419779
Your Price
$ 192.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.497
EAN
0800675281618
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M10 X 25
Other Features
14 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLGG80/120
Weight / LBS
3.307
Long Description
Keyless Screw Locking Assembly; 80MM Bore; 120MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; KLGG Series; M10 X 25 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh