https://www.bdiexpress.com/medias/INDPTILCKASY-KLNN-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njh8aW1hZ2UvanBlZ3xhRE0yTDJoa1lpODVPRE0wTkRrME5USTFORGN3TDBsT1JGQlVTVXhEUzBGVFdWOUxURTVPWDB0TVEwdGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkNWNhYjJkNDBjODA0ODg5ZWUyOWM5YzE4YjljN2NmYzAxMjFlY2EwY2Q2NGVkMzllNDBmMGY3MzE3MDg2YzAz
https://www.bdiexpress.com/medias/INDPTILCKASY-KLNN-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njh8aW1hZ2UvanBlZ3xhRE0yTDJoa1lpODVPRE0wTkRrME5USTFORGN3TDBsT1JGQlVTVXhEUzBGVFdWOUxURTVPWDB0TVEwdGZVMVJNWHpNd01IZ3pNREF1YW5CbnxkNWNhYjJkNDBjODA0ODg5ZWUyOWM5YzE4YjljN2NmYzAxMjFlY2EwY2Q2NGVkMzllNDBmMGY3MzE3MDg2YzAz
PT INTERNATIONAL
PT INTERNATIONAL
KLNN13/16
PT INTERNATIONAL PT INTERNATIONAL
Description
KLNN13/16 KEYLESS BUSHING ; KEYLESS HUB SERIES NN 13/16
Keyless Split Ring Locking Assembly; 13MM Bore; 16MM Outside Diameter; 4.5MM Length; Steel; KLNN Series
Part #
2101016253
BDI #
19419833
Details
17.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLNN13-16/p/19419833
Your Price
$ 17.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0800675282325
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
KLNN
Other Features
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Long Description
Keyless Split Ring Locking Assembly; 13MM Bore; 16MM Outside Diameter; 4.5MM Length; Steel; KLNN Series
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.512 Inch | 13 Millimeter
Length
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

