PT INTERNATIONAL
PT INTERNATIONAL
KLPP175/300
PT INTERNATIONAL PT INTERNATIONAL
Description
KLPP175/300 KEYLESS BUSHING ; KEYLESS HUB SERIES PP 175/300
Keyless Shrink Disc Locking Assembly; 175MM Bore; 300MM Outside Diameter; 0MM Length; Steel; KLPP Series
Part #
2101016296
BDI #
19419876
Details
2760.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLPP175-300/p/19419876
Your Price
$ 2,760.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
22.952
EAN
0080067528280
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
KLPP
Other Features
Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
50.6
Long Description
Keyless Shrink Disc Locking Assembly; 175MM Bore; 300MM Outside Diameter; 0MM Length; Steel; KLPP Series
Length
0 Inch | 0 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


