PT INTERNATIONAL
PT INTERNATIONAL
KLPP55/100
PT INTERNATIONAL PT INTERNATIONAL
Description
KLPP55/100 KEYLESS BUSHING
Keyless Shrink Disc Locking Assembly; 55MM Bore; 100MM Outside Diameter; 30.5MM Length; 4MM Additional Length for Cap; Steel; KLPP Series; M6 X 25 Cap Screw
Part #
2101016301
BDI #
19419883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLPP55-100/p/19419883
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.045
EAN
0800675283087
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
KLPP
Cap Screw
M6 X 25
Other Features
8 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLPP55/100
Weight / LBS
2.535
Long Description
Keyless Shrink Disc Locking Assembly; 55MM Bore; 100MM Outside Diameter; 30.5MM Length; 4MM Additional Length for Cap; Steel; KLPP Series; M6 X 25 Cap Screw
Length
1.201 Inch | 30.5 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


