https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
SKF
SKF
PHF FX10-420X515
SKF SKF
Description
PHF FX10-420X515 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 420MM Bore; 515MM Outside Diameter; Keyless Screw Locking Assembly; 90MM Length; 26MM Additional Length For Cap; Steel; FX10 Series; M22 Cap Screw
Part #
PHF FX10-420X515
BDI #
24759441
Details
5409.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-420X515/p/24759441
Your Price
$ 5,409.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
49.83
EAN
7316574655540
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M22
Other Features
40 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
110.23113
Long Description
Locking Assembly; 420MM Bore; 515MM Outside Diameter; Keyless Screw Locking Assembly; 90MM Length; 26MM Additional Length For Cap; Steel; FX10 Series; M22 Cap Screw
Bore
16.535 Inch | 420 Millimeter
Length
3.543 Inch | 90 Millimeter
Outside Diameter
20.276 Inch | 515 Millimeter
Additional Length for Cap
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

