https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MDR8aW1hZ2UvanBlZ3xhR0ZtTDJnMU1pOHhNREl6TlRnM056TTFPVFkwTmk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfGQ2ZjM1M2NjNzY5YjQ2MmEwMTAyODY2NTViZDcxNWI0YzYxNzAzMzczMDFhYmY0NWY2MDI5NjZhYjgxMWQyODg
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MDR8aW1hZ2UvanBlZ3xhR0ZtTDJnMU1pOHhNREl6TlRnM056TTFPVFkwTmk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfGQ2ZjM1M2NjNzY5YjQ2MmEwMTAyODY2NTViZDcxNWI0YzYxNzAzMzczMDFhYmY0NWY2MDI5NjZhYjgxMWQyODg
SKF
SKF
PHF FX10-45X75
SKF SKF
Description
PHF FX10-45X75 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 45MM Bore; 75MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Part #
PHF FX10-45X75
BDI #
1290452
Details
61.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-45X75/p/1290452
Your Price
$ 61.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.6
EAN
7316574532124
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M8
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.32277
Long Description
Locking Assembly; 45MM Bore; 75MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

